PAN FRIV4524X4LBL FIBERRUNNER

Item #: 2157396

Cat #: FRIV4524X4LBL

UPC: 613056769304

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIV4524X4LBL FITTING AND

Overview

PDT FRIV4524X4LBL FITTING AND
Also known as: 613056769304, FRIV4524X4LBL

Specifications

Width: 24 in
Color: Black
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Width: 24 in
Height: 4 in
Angle: 45°
Type: 45° Vertical Inside
Color: Black
Material: PVC
Family / Style: FiberRunner®