PAN FRRA6X4LBL HORIZONTAL RIGHT

Item #: 2157402

Cat #: FRRA6X4LBL

UPC: 613056763838

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRA6X4LBL FITTING, HORIZ

Overview

PDT FRRA6X4LBL FITTING, HORIZ
Also known as: 613056763838, FRRA6X4LBL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Color: Black
Material: PVC
Angle: 90°
Type: 90° Right Angle Cover
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®