PAN FRRASC12LBL FIBERRUNNER SPLIT

Item #: 2157403

Cat #: FRRASC12LBL

UPC: 613056764132

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRASC12LBL SPLIT COVER,

Overview

PDT FRRASC12LBL SPLIT COVER,
Also known as: 613056764132, FRRASC12LBL

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle
Width: 12 in
Height: 4 in
Angle: 90°
Type: 90° Right Angle
Color: Black
Material: PVC
Family / Style: FiberRunner®