PAN FRRASC6LBL FIBERRUNNER SPLIT

Item #: 2157404

Cat #: FRRASC6LBL

UPC: 613056764361

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRASC6LBL SPLIT COVER, H

Overview

PDT FRRASC6LBL SPLIT COVER, H
Also known as: 613056764361, FRRASC6LBL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Family / Style: FiberRunner®
Type: 90° Right Angle
Color: Black
Material: PVC
Angle: 90°
Type: 90° Right Angle
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®