Cover, Reducer from 24x4 (600mmx100mm)

Item #: 2157405

Cat #: FRRF2412CVBL

UPC: 074983220304

to view pricing and more.
The optional cover for the reducer from 24x4 FiberRunner® to 12x4 FiberRunner® FRRF2412BL is black and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required.

Overview

The optional cover for the reducer from 24x4 FiberRunner® to 12x4 FiberRunner® FRRF2412BL is black and made of ABS plastic. The snap-on feature allows the cover to be installed and removed with no tools required.
Also known as: 074983220304, FRRF2412CVBL

Specifications

Height: 12 in
Material: ABS
Width: 24 in
Type: Reducer
Color: Black
Family / Style: FiberRunner®
Height: 12 in
Width: 24 in
Color: Black
Material: ABS
Type: Reducer
Family / Style: FiberRunner®