PAN FRRF2412LBL FITTING REDUCER BL

Item #: 2157410

Cat #: FRRF2412LBL

UPC: 613056767904

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF2412LBL FITTING, REDU

Overview

PDT FRRF2412LBL FITTING, REDU
Also known as: 613056767904, FRRF2412LBL

Specifications

Height: 12 in
Material: ABS
Width: 24 in
Type: Reducer
Color: Black
Family / Style: FiberRunner®
Height: 12 in
Width: 24 in
Color: Black
Material: ABS
Type: Reducer
Family / Style: FiberRunner®