PAN FRSPJ2X2LBL SPILLOVER JUNCTION

Item #: 2157420

Cat #: FRSPJ2X2LBL

UPC: 613056768031

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRSPJ2X2LBL SPILL-OVER JU

Overview

PDT FRSPJ2X2LBL SPILL-OVER JU
Also known as: 613056768031, FRSPJ2X2LBL

Specifications

Width: 2 in
Material: ABS
Height: 2 in
Color: Black
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Width: 2 in
Height: 2 in
Family / Style: FiberRunner®
Material: ABS
Color: Black
Type: Spill-Over Junction Body