PAN FRSPJ4X4LBL FIBERRUNNER

Item #: 2157448

Cat #: FRSPJ4X4LBL

UPC: 613056764392

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRSPJ4X4LBL SPILL-OVER JU

Overview

PDT FRSPJ4X4LBL SPILL-OVER JU
Also known as: 613056764392, FRSPJ4X4LBL

Specifications

Material: ABS
Color: Black
Width: 4 in
Height: 4 in
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Material: ABS
Width: 4 in
Family / Style: FiberRunner®
Color: Black
Height: 4 in
Type: Spill-Over Junction Body