PAN FRT24X4W12LBL FIBERRUNNER

Item #: 2157492

Cat #: FRT24X4W12LBL

UPC: 613056768161

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRT24X4W12LBL FITTING HOR

Overview

PDT FRT24X4W12LBL FITTING HOR
Also known as: 613056768161, FRT24X4W12LBL

Specifications

Type: Horizontal Tee
Width: 24 in
Length: 12 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: Horizontal Tee
Length: 12 in
Height: 4 in
Family / Style: FiberRunner®
Width: 24 in
Color: Black
Material: PVC