PAN FRT4X4LBL FIBERRUNNER

Item #: 2157503

Cat #: FRT4X4LBL

UPC: 613056768178

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRT4X4LBL FITTING, HORIZO

Overview

PDT FRT4X4LBL FITTING, HORIZO
Also known as: 613056768178, FRT4X4LBL

Specifications

Type: Horizontal Tee
Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: Horizontal Tee
Width: 4 in
Material: PVC
Color: Black
Height: 4 in
Family / Style: FiberRunner®