PAN FRT6X4LBL HORIZONTAL TEE 6X4 BL

Item #: 2157519

Cat #: FRT6X4LBL

UPC: 613056763777

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRT6X4LBL FITTING, HORIZO

Overview

PDT FRT6X4LBL FITTING, HORIZO
Also known as: 613056763777, FRT6X4LBL

Specifications

Type: Horizontal Tee
Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Family / Style: FiberRunner®
Type: Horizontal Tee
Height: 4 in
Width: 6 in
Color: Black
Material: PVC
Family / Style: FiberRunner®