PAN FRTR24X4LBL TRUMPET BL 24X4

Item #: 2157524

Cat #: FRTR24X4LBL

UPC: 613056768260

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTR24X4LBL FITTING, 3-SI

Overview

PDT FRTR24X4LBL FITTING, 3-SI
Also known as: 613056768260, FRTR24X4LBL

Specifications

Material: ABS
Width: 24 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 24 in
Height: 4 in
Type: Bend Radius Trumpet Flare