PAN FRTR6X4LBL 3-SIDED TRUMPET

Item #: 2157526

Cat #: FRTR6X4LBL

UPC: 613056763876

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTR6X4LBL FITTING, 3-SID

Overview

PDT FRTR6X4LBL FITTING, 3-SID
Also known as: 613056763876, FRTR6X4LBL

Specifications

Material: ABS
Color: Black
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Color: Black
Width: 6 in
Type: Bend Radius Trumpet Flare