IEC 265 A REVERSING CONTACTOR

Item #: 2157527

Cat #: FRTSC12LYL

UPC: 613056764064

to view pricing and more.
Documents & Guides
No Documents Available
IEC 265 A REVERSING CONTACTOR

Overview

IEC 265 A REVERSING CONTACTOR
Also known as: 613056764064, FRTSC12LYL

Specifications

Material: ABS
Width: 12 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: Horizontal Tee Split Cover
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 12 in
Color: Yellow
Type: Horizontal Tee Split Cover