PAN FRTSC12W6LBL FIBERRUNNER SPLIT

Item #: 2157528

Cat #: FRTSC12W6LBL

UPC: 613056764163

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRTSC12W6LBL SPLIT COVER,

Overview

PDT FRTSC12W6LBL SPLIT COVER,
Also known as: 613056764163, FRTSC12W6LBL

Specifications

Material: ABS
Width: 12 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: Horizontal Tee Split Cover
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 12 in
Height: 4 in
Type: Horizontal Tee Split Cover