This product may not be available in all locations.

Push Button, Flush Green Head, 22.5mm, Operator Only, Plastic
Item #: 215761
Cat #: P9XPNVG
UPC: 017018850022
to view pricing and more.
Documents & Guides
Push Button, Standard, Flush Green Head, 22.5 mm, Plastic, Operator Only
Overview
Push Button, Standard, Flush Green Head, 22.5 mm, Plastic, Operator Only
Also known as: 017018850022, P9XPNVG
Specifications
| Mounting: | Panel |
| Color: | Green |
| Size: | 22.5 mm |
| Material: | Plastic |
| Mounting: | Panel |
| Size: | 22.5 mm |
| Color: | Green |
| Material: | Plastic |