Premium Category 6 Copper Cable, CMP, White, 1000' Spool Pac

Item #: 2158282

Cat #: 7131931

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6500 Premium Category 6 Plenum Cable, White, 1000' Spool Pac, Unshielded, Twisted-Pair, Indoor, 350MHZ Guaranteed, 300V

Overview

GenSPEED® 6500 Premium Category 6 Plenum Cable, White, 1000' Spool Pac, Unshielded, Twisted-Pair, Indoor, 350MHZ Guaranteed, 300V

Designed and engineered with precision balance to offer ultimate headroom.

Also known as: 7131931

Specifications

Type: Premium, Plenum
Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Insulation: FEP
Package Type: Spool Pac
Type: Premium, Plenum
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Shielding: Unshielded
Package Type: Spool Pac
Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Color: White
Insulation: FEP