This product has been discontinued.

12 Amp Time-Delay Melamine Fuse, 13/32" x 1-1/2", 250V
Item #: 215876
Cat #: FNW-12
UPC: 051712523127
to view pricing and more.
Documents & Guides
No Documents Available
12 Amp Time-Delay Melamine Fuse, 13/32" x 1-1/2", 250V, 10,000 Amp Interrupting Capacity, Mount in Buss fuseholders, fuseblocks and clips.
Overview
12 Amp Time-Delay Melamine Fuse, 13/32" x 1-1/2", 250V, 10,000 Amp Interrupting Capacity, Mount in Buss fuseholders, fuseblocks and clips.
Also known as: 051712523127, FNW-12
Specifications
| Type: | Melamine, Midget |
| Speed: | Time Delay, Slow Blow |
| Amps: | 12 |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Interrupt Rating DC: | 10 kA |
| Type: | Melamine, Midget |
| Amps: | 12 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Material: | Melamine |