to view pricing and more.
Documents & Guides
No Documents Available
Pushbutton Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Emergency Stop, Number of Circuits 1, Contact Configuration 1NO-1NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3 Inch W x 5 Inch D x 6.31 Inch H, Application Hazardous Location, Operation Type Maintained
Overview
Pushbutton Control Station, Type Feed Through, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Legend Emergency Stop, Number of Circuits 1, Contact Configuration 1NO-1NC, Universal, Operator Type Front Operated Button, Box Type Single Gang, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3 Inch W x 5 Inch D x 6.31 Inch H, Application Hazardous Location, Operation Type Maintained
Also known as: 781381701365, EFDCB110UM1
Specifications
No Specifications Available