UL Class J Time-Delay Fuses

Item #: 2158963

Cat #: JTD01.8ID

UPC: 079458025699

to view pricing and more.
Documents & Guides
Fuses, Time Delay, Brand Or Series: Class J, Indicator, Current Rating: 1 8/10amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter X 2 1/4 Length Inch, Voltage Rating: 600 Vac, Material: Stone Sand

Overview

Fuses, Time Delay, Brand Or Series: Class J, Indicator, Current Rating: 1 8/10amp, Interrupting Rating: 200000 Amp Ac Rms Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter X 2 1/4 Length Inch, Voltage Rating: 600 Vac, Material: Stone Sand

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458025699, JTD01.8ID

Specifications

Speed: Time Delay, Slow Blow
Class: J
Volts AC: 600
Mounting: Clip
Type: Power Fuse
Amps: 1.800
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Standards: California Proposition 65
Class: J
Mounting: Clip
Amps: 1.800
Interrupt Rating DC: 20 kA