
IO-Link, Class B, Wireless Bridge, 18-32V AC/DC, IP67, TigoBridge B1
Item #: 2159102
Cat #: CT231-0057-01
UPC:
to view pricing and more.
Documents & Guides
IO-Link, Class B, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge B1
Overview
IO-Link, Class B, Wireless Bridge, 18 - 32 Volt AC/DC, IP67, TigoBridge B1
TigoBridge A1/B1 are IO-Link Wireless Class A/B Bridges with an IP67 enclosure. It seamlessly and easily converts IO-Link devices to IO-Link Wireless. The TigoBridge houses an internal antenna and two M12 connectors for data and power. TigoBridge is a device that connects a wired IO-Link device, via IO-Link Wireless, to an IO-Link Wireless Master. A device can be an IO-Link sensor, IO-Link actuator or IO-Link multiport I/O hub.
Also known as: CT231-0057-01
Specifications
| IP/NEMA Rating: | IP67 |
| Type: | I/O Adapter Module |
| Volts DC Range: | 18 - 32 |
| Volts AC Range: | 18 - 32 |
| IP/NEMA Rating: | IP67 |
| Volts DC Range: | 18 - 32 |
| Type: | I/O Adapter Module |
| Volts AC Range: | 18 - 32 |