This product may not be available in all locations.
1
more

Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH
Item #: 215911
Cat #: TRK16SA
UPC: 783164160949
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 4/4X/12
Overview
Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 4/4X/12
Also known as: 783164160949, TRK16SA
Specifications
| Amps: | 30 |
| Class: | R |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Amps: | 30 |
| Volts AC: | 600 |
| Class: | R |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |