Thermo-Shrink® Thin Heat Shrink Disk, 4'L, 3/64" ID

Item #: 216036

Cat #: 46-600

UPC: 783250466009

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 22 AWG - 18 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/64", Tube Length: 48". Provides: Flame, Moisture, and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 22 AWG - 18 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/64", Tube Length: 48". Provides: Flame, Moisture, and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250466009, 46-600

Specifications

Color: Black
Length: 4 in, 48 in
Diameter: 3/64 in
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Black
Diameter: 3/64 in
Allowable Gauge Range: 22 - 18
Length: 4 in, 48 in
Volts AC: 600