Elbow Sweep 90-Degree, 4.00x4.00, Gray, Steel

Item #: 21604

Cat #: F44G90SE

UPC: 783510525804

to view pricing and more.
Lay-in Painted 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow, F44G90SE item measures 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 90-Degree Sweep Elbows are used for large-radius turns. This 90-Degree Sweep Elbow, F44G90SE item measures 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510525804, F44G90SE

Features & Benefits

  • Lay-in Galvanized 90-Degree Sweep Elbows are used for large-radius turns
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°