This product has been discontinued.
![Switch/GFCI Receptacle Combo, 15A, 125V, Ivory Switch/GFCI Receptacle Combo, 15A, 125V, Ivory](https://rexel-cdn.com/products/image.jpg?i=B7DFF2F3-EBAE-4CBD-B7EC-CDCE1FFAD7CF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Switch/GFCI Receptacle Combo, 15A, 125V, Ivory15 Amp, 125 Volt, Tamper Resistant, Smart Lock Pro Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - Ivory.
Overview
Switch/GFCI Receptacle Combo, 15A, 125V, Ivory15 Amp, 125 Volt, Tamper Resistant, Smart Lock Pro Combination GFCI Single Outlet with a Switch. Monochromatic, Wallplate and Screws included - Ivory.
Also known as: T7299-PI
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decora |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Rocker Switch, Decora |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)