ILLUMRA™ Bluetooth Single Rocker Switch, White

Item #: 2160806

Cat #: BTT-S1AWH

UPC:

to view pricing and more.
Documents & Guides
ILLUMRA™ Bluetooth Single Rocker Switch, Battery-Free, Fits Standard Single or Multi-Gang Switch Box, 30-100 Ft. Range, 2.75” (W) x 4.5” (H) x 0.62” (D), White

Overview

ILLUMRA™ Bluetooth Single Rocker Switch, Battery-Free, Fits Standard Single or Multi-Gang Switch Box, 30-100 Ft. Range, 2.75” (W) x 4.5” (H) x 0.62” (D), White

The ILLUMRA™ Self-powered Bluetooth Wireless Single Rocker Light Switch uses no wiring or batteries. Pressing the switch creates enough energy to transmit wireless signals to control lights and other devices connected to compatible receivers for hundreds of lighting manufacturers and distributors. These switches have built-in functionality for dimming, on/off, and momentary control. 

Also known as: BTT-S1AWH

Specifications

Gangs: 1
Color: White
Gangs: 1
Color: White