600 Volt, Connector, Black

Item #: 2160858

Cat #: 430C5WLEV

UPC: 078477921265

Sign In or Register to view pricing and more.
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477921265, 430C5WLEV

Specifications

Type: Connector
Color: Black
Amps: 30
Volts AC: 600
Type: Connector
Amps: 30
Color: Black
Volts AC: 600