Ferrule, Non-Insulated, 12 AWG

Item #: 21611
Cat #: F81-9-M
UPC: 074983763412
Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 12 AWG, 0.35" Length

Overview

Ferrule, Non-Insulated, 12 AWG, 0.35" Length
Also known as: 074983763412, F81-9-M

Specifications

Material: Copper
Length: 0.350 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 0.350 in

Customer Reviews

No reviews for this product
(0)