1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Item #: 216130

Cat #: WMS-217-321

UPC: 662820325406

to view pricing and more.
Documents & Guides
Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The I.d. Proplus, Ls2000 & Bradymarker™ Xc Plus Printers.

Overview

Bradysleeve™ Heat Shrinkable Wire Marker Sleeves For The I.d. Proplus, Ls2000 & Bradymarker™ Xc Plus Printers.

3M™ 5411/5412 Series Molded Rubber QS II Splice Kit is a 1 piece inline splice designed to use on 15kV jacketed concentric neutral (JCN) or concentric neutral (CN) cables. The cold shrink jacket has peroxide cured EPDM rubber construction to ensure moisture resistance and durability.

Also known as: 662820325406, WMS-217-321

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Standards: California Proposition 65
Material: Polyolefin
Type: Sleeve
Color: White
Standards: California Proposition 65