
Electronic F-Can Ballast, Metal Halide, 100W, 120-277V
Item #: 216153
Cat #: QTP1X100MH/UNV-F
UPC: 046135519147
Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Standard Case Qty: 10, Sylvania Part # 51914
Overview
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 100, 120-277 Volt, Lamp Types: M90/M140 C90/C140, ANSI Code: M90/M140/C90/C140, Standard Case Qty: 10, Sylvania Part # 51914
Also known as: 046135519147, QTP1X100MH/UNV-F
Specifications
| Type: | Pulse Start, Electronic |
| ANSI Code: | C140/O, M140, M90, C90/O |
| Wattage: | 100 |
| Light Technology: | HID |
| Volts AC Range: | 120 - 277 |
| Type: | Pulse Start, Electronic |
| Wattage: | 100 |
| Volts AC Range: | 120 - 277 |
| ANSI Code: | C140/O, M140, M90, C90/O |
| Light Technology: | HID |