Electronic F-Can Ballast, Metal Halide, 39W, 120-277V
Item #:
216173
Cat #:
QTP1X39MH-UNV-SQ-F
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130, Note: Mini Square, Standard Case Qty: 40 *Sylvania Part # 51961*
Overview
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130, Note: Mini Square, Standard Case Qty: 40 *Sylvania Part # 51961*
Also known as: QTP1X39MH-UNV-SQ-F
Specifications
Type: | Pulse Start, F-Can |
ANSI Code: | M130 |
Wattage: | 39 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
Type: | Pulse Start, F-Can |
Wattage: | 39 |
Light Technology: | HID |
ANSI Code: | M130 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)