LOW-PEAK DUAL ELEMENT

Item #: 2162
Cat #: LPS-RK-30SP
UPC: 051712548366
Sign In or Register to view pricing and more.
Documents & Guides
30A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

30A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548366, LPS-RK-30SP

Specifications

Class: RK1
Opening: Time-Delay, Slow-Blow
Amps: 30
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 30
Volts DC: 300
Interrupt Rating DC: 100 kA
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)