30A Time-Delay Fuse, Low-Peak, Class RK1, 600V

Item #: 2162

Cat #: LPS-RK-30SP

UPC: 051712548366

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 30 A, Dual, Class RK1, Non-indicating, Ferrule end x ferrule end, Time delay,Current-limiting, 10 sec at 500%, 300 kAIC at 600 V,100 kAIC at 300 Vdc, Standard, 10, 600 V, 300 Vdc

Overview

Eaton Bussmann series LPS-RK fuse, Low-peak fuse, 30 A, Dual, Class RK1, Non-indicating, Ferrule end x ferrule end, Time delay,Current-limiting, 10 sec at 500%, 300 kAIC at 600 V,100 kAIC at 300 Vdc, Standard, 10, 600 V, 300 Vdc

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712548366, LPS-RK-30SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 30
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA