2' (22") T5 LED Lamp, 40K

Item #: 2162133

Cat #: 8T5HE/COR/22-840/MF10/G-25/1

UPC: 046677576158

Sign In or Register to view pricing and more.
Documents & Guides
2' (22") LED T5 Lamp, Type B - bypass the ballast, 8W, 120V-277, Base: G5, Lumens: 1050, CRI: 80, Color Temperature: 4000K, Limited Dimming, Rated Life: 50,000 Hrs. CC# 576157, 12NC 929003122804, CAT# 8T5HE/COR/22-840/MF10/G 25/1.

Overview

2' (22") LED T5 Lamp, Type B - bypass the ballast, 8W, 120V-277, Base: G5, Lumens: 1050, CRI: 80, Color Temperature: 4000K, Limited Dimming, Rated Life: 50,000 Hrs. CC# 576157, 12NC 929003122804, CAT# 8T5HE/COR/22-840/MF10/G 25/1.

The MainsFit (UL Type-B) lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life, surge suppression and industry leading safety features. All lamps in the MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the MainsFit lamp type.

Also known as: 046677576158, 8T5HE/COR/22-840/MF10/G-25/1

Specifications

Lumens: 1050
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Material: Frosted Glass
Lumens: 1050
Shape: T5 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (G5)
Material: Frosted Glass
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 8
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277