String Inverter, 25kW, 208V AC, 1000V DC

Item #: 2162190

Cat #: SCA25KTL-DO-R/US-480-APS

UPC:

to view pricing and more.
String Inverter, 25kW, 208V AC, 1000V DC, Standard Box With 20A Fuses, NEMA 4X, 39.400 x 23.600 x 10.200 Inch

Overview

String Inverter, 25kW, 208V AC, 1000V DC, Standard Box With 20A Fuses, NEMA 4X, 39.400 x 23.600 x 10.200 Inch

The 25kW (25kVA) 208V CPS three phase strings inverters are designed for rooftop and carport applications. These units are high performance, advanced and reliable inverters designed specifically for the North American environment and grid. High efficiency 97.0% peak and 96.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter to operate at high performance across many applications. The CPS 25KTL-208V product ships with the Rapid Shutdown wire-box, fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches. The integrated PLC transmitter in the Rapid Shutdown wire-box enables PVRSS certified module-level rapid shutdown when used with APS RSD-S-PLC/RSD-D products. The CPS FlexOM Gateway enables monitoring, controls and remote product upgrades.

Also known as: SCA25KTL-DO-R/US-480-APS

Features & Benefits

  • 208V AC Output
  • Smart-Grid Rule 21 & UL1741-SA/SB Certified
  • 15-90° Mounting orientation (vertical or angled)
  • PVRSS Certified for Rapid Shutdown
  • UL-1699B compliant Arc-Fault circuit protection
  • Rapid Shutdown wire-box options

Specifications

Volts DC: 1000
Volts AC: 208
Wattage: 25 kW
IP/NEMA Rating: NEMA 4X
Volts DC: 1000
Wattage: 25 kW
Volts AC: 208
IP/NEMA Rating: NEMA 4X