Non-illuminated Push-pull Operator Button

Item #: 2162514

Cat #: 10250TJ60

UPC: 782113458779

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Jumbo Mushroom Head (65 Mm), Black, Anodized Aluminum, No Legend

Overview

30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Jumbo Mushroom Head (65 Mm), Black, Anodized Aluminum, No Legend

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113458779, 10250TJ60

Specifications

Color: Black
Type: Mushroom Head
Diameter: 65 mm
Material: Aluminum
Color: Black
Diameter: 65 mm
Type: Mushroom Head
Material: Aluminum