HDSS FUS 2P2W 240V 200A N4X

Item #: 216271

Cat #: HF224S

UPC: 783643150928

to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 240VAC (200A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 240VAC (200A).
Also known as: 783643150928, HF224S

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 2
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X