Mounting Plate, MP, 1694x494x25mm, Galvanized, Mild Steel

Item #: 2162748

Cat #: MP1806

UPC: 783510508913

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP1806 item measures 1694x494x25mm with a material of Mild Steel, finish Galvanized.

Overview

Mounting Plate, MP mounts to enclosure back or sides for mounting electrical components and wiring. This Mounting Plate, MP, MP1806 item measures 1694x494x25mm with a material of Mild Steel, finish Galvanized.

The steel mounting plate contributes to speeding up the assembly of the enclosure, since it can be machined easily and equipped with components before being mounted.

Also known as: 783510508913, MP1806

Specifications

Material: Steel
Depth: 0.960 in
Height: 66.690 in
Width: 19.450 in
Material: Steel
Height: 66.690 in
Depth: 0.960 in
Width: 19.450 in