Instrumentation Cable, 18 AWG, 24-Pair, Individual & Overall Shield, 600V

Item #: 216284

Cat #: L41824

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, 18 AWG, 24-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Overview

Instrumentation Cable, 18 AWG, 24-Pair, Individual & Overall Shield, 600V, 90 Degree Rating, Annealed Bare Copper, PVC & Nylon Insulation, Foil Free Edged Aluminum Mylar Tape 100% Coverage Individual Shield, Aluminum Mylar Tape 100% Coverage Overall Shield

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach. With a multi-million dollar inventory and the acquisition of Houston Wire & Cable, we offer distributors products from the industry’s leading manufacturers.

Also known as: L41824

Specifications

Gauge: 18 AWG
Jacket: PVC
Conductors: 24 Pair
Shielding: Shielded
Gauge: 18 AWG
Conductors: 24 Pair
Jacket: PVC
Shielding: Shielded