MTG CRADLE 1X1.25IN NAT NYL SLF ADH

Item #: 21629

Cat #: MCNY-1250-9-C

UPC: 728494136950

to view pricing and more.
Documents & Guides
Cable Tie Mounting Cradle, Natural Nylon 6.6 for Temperatures up to 49 Degrees Celsius (120 F), Width of 25.4mm (1.0 Inches), Length of 31.75mm (1.25 Inches), Height of 7.23mm (0.285 Inches), Clearance Hole Diameter of 3.96mm (0.156 Inches), Rubber Based Adhesive Mounting (Can Also Use #6 Self-Tapping Screw for Added Strength), Accepts Cable Ties to 220 Newtons (50 Pounds), 100 Pack

Overview

Cable Tie Mounting Cradle, Natural Nylon 6.6 for Temperatures up to 49 Degrees Celsius (120 F), Width of 25.4mm (1.0 Inches), Length of 31.75mm (1.25 Inches), Height of 7.23mm (0.285 Inches), Clearance Hole Diameter of 3.96mm (0.156 Inches), Rubber Based Adhesive Mounting (Can Also Use #6 Self-Tapping Screw for Added Strength), Accepts Cable Ties to 220 Newtons (50 Pounds), 100 Pack
Also known as: 728494136950, MCNY-1250-9-C

Specifications

Color: Natural
Mounting: Synthetic Polymer
Color: Natural
Mounting: Synthetic Polymer