ETN FAZ-C35/1-NA-SP UL 489 Industri

Item #: 2162909
Cat #: FAZ-C35/1-NA-SP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C35/1-NA-SP UL486 C

Overview

C-H FAZ-C35/1-NA-SP UL486 C
Also known as: FAZ-C35/1-NA-SP

Specifications

Amps: 35
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)