Core & Coil Ballast, Metal Halide, Pulse Start, 200W, 120-277V
Item #:
216306
Cat #:
M200/MULTI-PS-KIT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 200, 120-277 Volt, Lamp Type: M200/PS, ANSI Code: M136, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 200, 120-277 Volt, Lamp Type: M200/PS, ANSI Code: M136, Note: Multi-Tap
Also known as: M200/MULTI-PS-KIT
Specifications
Type: | Pulse Start |
ANSI Code: | M136 |
Volts AC Range: | 208, 240, 120 |
Wattage: | 200 |
Light Technology: | HID |
Type: | Pulse Start |
Volts AC Range: | 208, 240, 120 |
Light Technology: | HID |
ANSI Code: | M136 |
Wattage: | 200 |
Customer Reviews
No reviews for this product
(0)