This product has been discontinued.

Magnetic Core & Coil Ballast, Metal Halide, 175W, 480V
Item #: 216311
Cat #: M175/480-KIT
UPC: 046135470356
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 480 Volt, Lamp Type: M175, ANSI Code: M57 Sylvania Part # 47035
Overview
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 480 Volt, Lamp Type: M175, ANSI Code: M57 Sylvania Part # 47035
Also known as: 046135470356, M175/480-KIT
Specifications
| Volts AC: | 480 |
| Wattage: | 175 |
| Type: | Core & Coil, amp |
| ANSI Code: | M57 |
| Light Technology: | HID |
| Volts AC: | 480 |
| Type: | Core & Coil, amp |
| Light Technology: | HID |
| Wattage: | 175 |
| ANSI Code: | M57 |