This product has been discontinued.

Magnetic F-Can Ballast, Metal Halide, 250W, 120/277V
Item #: 216370
Cat #: M250-PS/120/277/F-CAN
UPC: 046135477492
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120/277 Volt, Lamp Type: M250, ANSI Code: M138/M153
Overview
Magnetic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 250, 120/277 Volt, Lamp Type: M250, ANSI Code: M138/M153
Also known as: 046135477492, M250-PS/120/277/F-CAN
Specifications
| Type: | Pulse Start, F-Can |
| ANSI Code: | M153, M138 |
| Volts AC: | 120, 277 |
| Wattage: | 250 |
| Light Technology: | HID |
| Type: | Pulse Start, F-Can |
| Volts AC: | 120, 277 |
| Light Technology: | HID |
| ANSI Code: | M153, M138 |
| Wattage: | 250 |