Contactor, Lighting, 30A, 600VAC, 277VAC Coil, 4P, NO Contacts

Item #: 2163783

Cat #: 8903LXG40V04

UPC: 785901057352

to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 4-Pole, 4 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure

Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 4 pole device has 4 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 440/480 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. 8903L lighting contactors are UL Listed and CSA Certified.

Also known as: 785901057352, 8903LXG40V04

Specifications

Volts AC Control: 277
Phase: 3
Family / Style: 8903
Type: Enclosed, Mechanically Held, Lighting Contactor
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 277
Family / Style: 8903
Mounting: Surface
Amps: 30
Volts AC: 600
Phase: 3
Type: Enclosed, Mechanically Held, Lighting Contactor
IP/NEMA Rating: NEMA 1
Poles: 4
Standards: California Proposition 65