Telescope Fitting

Item #: 21638
Cat #: F66GA
UPC: 783510525606
Sign In or Register to view pricing and more.
Documents & Guides
Telescope Fitting, 6.00x6.00, Gray, Steel

Overview

Telescope Fitting, 6.00x6.00, Gray, Steel
Length easily adjusts to approximately 12.00 in. (305 mm). No cutting or welding required.
Also known as: 783510525606, F66GA

Specifications

Height: 6 in
IP/NEMA Rating: IP30
Material: Steel
Width: 6 in
Color: Plain
Height: 6 in
Material: Steel
Color: Plain
IP/NEMA Rating: IP30
Width: 6 in

Customer Reviews

No reviews for this product
(0)