Telescope Fitting

Item #: 21638

Cat #: F66GA

UPC: 783510525606

Sign In or Register to view pricing and more.

Overview

Telescope Fitting, 6.00x6.00, Gray, Steel

Length easily adjusts to approximately 12.00 in. (305 mm). No cutting or welding required.

Also known as: 783510525606, F66GA

Features & Benefits

  • Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm)
  • No cutting or welding required

Specifications

Height: 6 in
IP/NEMA Rating: IP30
Material: Steel
Width: 6 in
Color: Plain
Height: 6 in
Material: Steel
Color: Plain
IP/NEMA Rating: IP30
Width: 6 in