SES(B), 320 kA, 120/208 V Un, 3Ph Y 4W+G Distribution System

Item #: 2163986

Cat #: SES320B208Y

UPC: 784805055631

to view pricing and more.
Economical primary surge protection suitable for point-of-entry facility protection. 320 kA, 120/208 V Un, 3Ph Y 4W+G.

Overview

Economical primary surge protection suitable for point-of-entry facility protection. 320 kA, 120/208 V Un, 3Ph Y 4W+G.

Economical primary surge protection suitable for point-of-entry facility protection.

Also known as: 784805055631, SES320B208Y

Features & Benefits

  • 320 kA 8/20 μs maximum surge rating per phase
  • Excellent clamping and low UL voltage protection ratings
  • Features relay alarming for power/phase loss and status of SPD health
  • Compact design can be directly mounted to panel or installed in a small space
  • Ground reference monitoring triggers an alarm when N-PE mode exceeds 20 volts
  • Optional Flush Mounting Plate
  • 10-year limited warranty

Specifications

Material: Polycarbonate
Height: 6.890 in
IP/NEMA Rating: NEMA 4X
Depth: 2.990 in
Width: 8.380 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 4X
Width: 8.380 in
Height: 6.890 in
Depth: 2.990 in