Grommet, 0.189"-0.256", PA6, Natural

Item #: 2164284

Cat #: FHE

UPC: 089306015307

to view pricing and more.
Documents & Guides
Grommet, Panel Thickness 0.189''-0.256'', PA6, Natural, 82ft/pkg

Overview

Grommet, Panel Thickness 0.189''-0.256'', PA6, Natural, 82ft/pkg

HellermannTyton's Flexiform grommet is a unique, continuous wire protection product which fits easily in all shapes and sizes of holes without the aid of tools or adhesives. Flexiform grommet can be used on any type of material including wood, steel, aluminum, plexiglass, and glass.

Also known as: 089306015307, FHE

Specifications

No Specifications Available