Insulated Electrical Glove Kit, Class 00, 11", Size 12

Item #: 216441

Cat #: IGK00-11-12O

UPC: 696812041388

to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 12, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 12, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041388, IGK00-11-12O

Specifications

Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 12
Type: Arc Flash, Gloves, Glove Kit
Size: 12
Length: 11 in